Zoro Homepage

71-in. Galvanized Steel Raised Garden Bed

  • Mfr # HANRECGB-4GRY

  • Zoro # G214520759


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Material
Galvanized Steel
Color
Gray
Width
35 in
Length
71 in
Includes
garden bed, hardware, manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HANRECGB-4GRY
Zoro #
G214520759
UPC #
840148734845
Country of Origin
China

Dimensions

Width
35 in
Length
71 in

Details

Material
Galvanized Steel
Color
Gray
Includes
garden bed, hardware, manual
Shape
Rectangular

Description

Elevate your garden with Hanover's raised garden beds. The perfect item for a first-time grower or seasoned gardener, use it in the backyard or front lawn. Whether you are planting seeds, seedlings, herbs, tomatoes, flowers, fruits, or vegetables, this elevated open-base planter protects against pathway weeds, soil compaction, erosion from rain, leaching, and pests. The open base provides excellent soil drainage to support growth all season long by keeping the root system healthy. Sturdy, strong, and durable, it is constructed with heavy-duty weather-resistant galvanized steel to withstand rust, rot, UV rays, and corrosion. Rubber strips top the rim, offering a safe working area to enjoy for many years. With Hanover, you'll enjoy long-lasting controlled spaces to experiment, grow, and nurture your plants with ease. Transform your gardening experience and create a beautiful and bountiful garden with Hanover's garden planter box.


  • •71-in. wide rectangular raised garden bed
  • •Ergonomic raised bed design so you can stand while working
  • •Constructed out of durable galvanized steel
  • •940L soil capacity
  • •Weather-resistant material withstands rust, rot, UV rays, and corrosion
  • •Rubber strips top the rim, offering a safe working area
  • •Elevated open-base planter protects against pathway weeds, soil compaction, erosion, leaching, and pests
  • •Ergonomic raised bed design so you can stand while working
  • •Place in the backyard or front lawn for seeds, seedlings, herbs, tomatoes, flowers, fruits, or vegetables
  • •Enjoy long-lasting controlled space to experiment, grow, and nurture your plants with ease

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.