This item is Discontinued.

Hanover Hanover MONDN6PCBN-BLU 40 x 68 in. Monaco Dining Set with Four Dining Chairs; a Cushioned Bench & a 4 Tile-Top Table; Blue - 6 Piece MONDN6PCBN-BLU

Hanover MONDN6PCBN-BLU 40 x 68 in. Monaco Dining Set with Four Dining Chairs; a Cushioned Bench & a 4 Tile-Top Table; Blue - 6 Piece (Discontinued)

  • Mfr # MONDN6PCBN-BLU
  • Zoro # G203849380
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MONDN6PCBN-BLU
Zoro #
G203849380
UPC #
192487073773
Country of Origin
China

Description

The Monaco dining set is a defining outdoor staple that will quickly become the centerpiece of your family's outdoor entertainment. This dining set includes four cushioned arm chairs, a three-person bench, and a 40" x 68" dining table. Each item is thoughtfully constructed for maximum outdoor durability, designed with materials like aluminum frames for rust-resistance, olefin fabric for its UV-ray and water-resistant fibers, and an oil-rubbed, bronze finish that provides additional protection while giving the frames a timeless, metallic look. The tabletop design is handcrafted and unique, using brown and tan porcelain tiles that are carefully set in place by hand. Its spacious, rectangular top is spacious enough to hold six place settings along with room for a buffet of culinary delights. When it comes to a casual and effortless dining experience, let the Monaco Collection set the stage for your next al fresco meal so you can savor each and every moment outdoors.

Features
  • outdoor dining set from the Monaco Collection
  • Set includes 4 dining chairs with seat cushions, one cushioned bench, and a tile-top dining table
  • Rust-resistant aluminium frames with scrolling cast-accents across the back of each chair
  • All-weather construction sealed with a protective bronze coating
  • 40 in. x 68 in. tabletop design is handcrafted using brown and tan porcelain tiles
  • The bench seats up to three guests comfortably
  • Plush foam cushions dry quickly, resist stains and UV harm
  • Frames naturally resist rust and corrosion
  • Table umbrella compatible with a 2 in. umbrella hole
  • Easy to clean and maintain
  • Minor assembly required
Specifications
  • Size: 40 x 68 in.
  • Color: Blue & Tile
  • Dimension: 28" H x 40" L x 68" W
  • Warranty: 1 year
  • Weight: 131.61 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.