Zoro Homepage
This item is Discontinued.
Hanover Hanover VENTURA4PC Ventura Patio Seating Set (Sofa; 2 Glide Chairs; Ceramic Tile Coffee Table) VENTURA4PC

Hanover VENTURA4PC Ventura Patio Seating Set (Sofa; 2 Glide Chairs; Ceramic Tile Coffee Table) (Discontinued)

  • Mfr # VENTURA4PC
  • Zoro # G703917213
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VENTURA4PC
Zoro #
G703917213
UPC #
91037655486
Country of Origin
China

Description

The Ventura four outdoor lounge set will instantly transform your backyard into a serine lounging area full of superior comfort and elegant design. This collection is comprised of a loveseat, coffee table, and two lounge chairs, all featuring walnut-colored wicker frame composed out of hand woven resin straps, providing both crisp color pigments and ultimate UV protection. The olive-colored cushions are also built to last with a high grade of 100% olefin wrapped around polyurethane foam, ensuring deep comfort while maintaining its original full shape. The fabric of these pillows and cushions are also specifically designed, woven, and treated for quick drying while resisting stains and UV harm. The coffee table features a ceramic tile top with intricate cast accents. Designed to last, this patio set will easily compliment your outdoor environment while providing you and your guests with the ultimate relaxation area right in your backyard.
  • Ventura outdoor furniture collection.
  • Set includes a wicker loveseat, coffee table, and 2-matching lounge chairs.
  • Durable rust-resistant steel frames.
  • Traditional hand woven resin strapping.
  • Coated and treated for outdoor weather protection.
  • Deep seating and fast drying cushions.
  • UV protected and stain resistant.
  • Rectangle-top coffee table with inlaid ceramic tile and cast accents.
  • Featured cushions and pillows included.
  • Assembled Depth: 35.5".
  • Assembled Height: 35.5".
  • Assembled Width: 49".
  • Assembly Required: Yes.
  • Care Instructions: Wash with mild soap and warm water when needed.
  • Chair Color: Fern.
  • Chair Color Family: Brown/tan.
  • Chair Height: 34".
  • Chair Length: 32".
  • Chair Weight Capacity (lb.): 300.
  • Chair Width: 26.5".
  • Cushion Color Family: Green.
  • Cushion Color or Pattern: Fern.
  • Cushion Material: Polyester.
  • Cushion(s) Included: Yes.
  • Fill Material: Foam.
  • Frame Material: Steel.
  • Loveseat Included: Yes.
  • Number of Coffee Tables: 1.
  • Number of End Tables: 0.
  • Number of Fixed Chairs: 0.
  • Number of Motion Chairs: 2.
  • Number of Pieces: 4.
  • Patio Chair Type: Motion Chair.
  • Seat Height: 18.5".
  • Seat Length: 23.5".
  • Seat Width: 45".
  • Seating Capacity: 4.
  • Seating Features: Arms,Gliding.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.