
Wooden Trash and Recyclables Bin Storage Shed with Dual Front Doors and Hinged Top Lids in Brown
Mfr # HANWS0103-BRN
Zoro # G414520764
product price: $313.99
/eaKey Features
Material
Wood
Color
Brown Wood
Outside Width
36.2 in
Includes
shed, locking latch, hardware, assembly instructions
Door Type
Double
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HANWS0103-BRN
Zoro #
G414520764
UPC #
840148730069
Country of Origin
China
Dimensions
Outside Width
36.2 in
Outside Length
58.6 in
Details
Material
Wood
Color
Brown Wood
Includes
shed, locking latch, hardware, assembly instructions
Door Type
Double
Roof Material
Shingle
Features
Door Latch
Description
Keep your trash and recycling bins tidy and secure with a wooden trash and recyclables bin storage shed from Hanover. Unsightly trash bins will no longer blight your backyard or be rummaged through by critters, instead keep them out of sight and out of mind in one of these simple, yet stylish, storage sheds, designed to fit up to two 60 gallon garbage cans or recycling bins. Flip up one or both of the dual hinged lids when taking out the trash or use the front two doors to move your trash cans in and out of the shed with ease. To keep animals and birds from taking advantage of unenclosed trash, the shed comes with a metal, locking latch that accommodates most combination or keyed locks padlock NOT included. Stable and durable, the wooden shed is constructed with natural fir wood to last through many seasons. Say goodbye to clutter and keep everything organized in its place, even your trash cans. For all of your outdoor storage needs, depend on quality products from Hanover.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.