Zoro Homepage

Laser Marking Machine, 10 W

  • Mfr # 21036

  • Zoro # G216556015


product price: $9,726.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature - Maximum
100 Degrees F
Material Compatibility
Aluminum, Brass, Copper, Plastic, Stainless Steel, Steel, Titanium
Marking Speed - Minimum
0.1 in/sec
Phase
Single
Marking Speed - Maximum
300 in/sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21036
Zoro #
G216556015
UPC #
3663836046610
Country of Origin
China

Dimensions

Overall Height
15 in
Marking Area Length
4 in
Marking Area Width
4 in
Overall Depth
14 in
Overall Width
15 in
Laser Wavelength
1,064 nm

Details

Operating Temperature - Maximum
100 Degrees F
Material Compatibility
Aluminum, Brass, Copper, Plastic, Stainless Steel, Steel, Titanium
Item
Laser Marking Machine
Marking Speed - Minimum
0.1 in/sec
Phase
Single
Marking Speed - Maximum
300 in/sec
Image Formats
AI, BMP, DXF, JPG, PLT, PNG, TIF
Operating Temperature - Minimum
45 Degrees F
Features
Enclosed Body
Laser Class
Class 1
Axis Types
X-axis, Y-axis
Voltage
115V AC
Frequency
60 Hz
Includes
Stylus, Touch Screen
Battery Type
Lithium-Ion
Manufacturer Warranty
1 year
Laser Power
10 W

Description

Laser Marking Machine, Voltage 115V AC, Phase Single, Axis Types X-axis, Y-axis, Battery Type Lithium-Ion, Features Enclosed Body

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.