Zoro Homepage

Laser Marking Machine, 110V, 60 Hz

  • Mfr # 21020

  • Zoro # G4549314


product price: $22,910.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Hz
60
Voltage
110V
Phase
Single
Marking Area
4 in x 4 in
Includes
Keyboard, Rotary Chuck, Touchscreen Computer, Wireless Mouse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21020
Zoro #
G4549314
UPC #
081834210209
Country of Origin
China

Dimensions

Overall Height
40 15/16 in
Max. Workpiece Height
12 in
Overall Depth
30 11/16 in
Overall Width
16 15/16 in
Marking Area Length
4 in
Marking Area Width
4 in
Maximum Workpiece Height
12 in

Details

Item
Laser Marking Machine
Hz
60
Voltage
110V
Phase
Single
Marking Area
4 in x 4 in
Includes
Keyboard, Rotary Chuck, Touchscreen Computer, Wireless Mouse
Material Compatibility
Aluminum, Fabric, Plastic, Stainless Steel
Decibels
30
Laser Class
Class 1
Marking Operation
X, Y, R Axis
Features
Focus Finder
Marking Speed
0 to 394 in/sec
Axis Types
R-axis, X-axis, Y-axis
Sound Level
30 dB
Frequency
60 Hz
Marking Speed - Maximum
394 in/sec
Marking Speed - Minimum
0 in/sec
Laser Power
20 W

Description

Laser Marking Machine, Voltage 110V, Phase Single, Hz 60, Marking Area 4 in x 4 in, Marking Speed 0 to 394 in/sec, Max. Workpiece Height 12 in, Axis Types R-axis, X-axis, Y-axis, Features Focus Finder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.