Zoro Homepage

Coupler Body, (F)NPT, 1/4, Brass

  • Mfr # RD700

  • Zoro # G0112979


product price: $22.79
/ea

Key Features

Locking Type
Sleeve
Material
Brass
For Use With
700 Series Plugs
Pipe Size
1/8 in
Hose Connection
(F)NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD700
Zoro #
G0112979
UPC #
-
Country of Origin
Germany

Dimensions

Pipe Size
1/8 in
Body Size
1/4 in
Connection Size
1/8"-27

Details

Item
Quick Coupler Body
Locking Type
Sleeve
Material
Brass
For Use With
700 Series Plugs
Hose Connection
(F)NPT
Max. Flow
21 cfm
Finish
Brass
Application
Standard Service
Temp. Range
-40 Degrees to 250 Degrees F
Seals
Nitrile
Max. Pressure
1,500 psi
Color Code
Red
Standards
OSHA Compliant
Seal Material
Buna-N
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
15 psig
Body Material
Brass
Hose Connection Type
NPTF
Hose Connection Gender
Female
For Fuel Type
Acetylene, Compressed Air, Other Gases
Maximum Flow Rate
21 scfm
Product Type
Quick Connect Coupling Body
Minimum Operating Temperature
-40 Degrees F

Description

Quick Coupler Body, Locking Type Sleeve, Material Brass, Finish Brass, Pipe Size 1/8 in, Hose Connection (F)NPT, Body Size 1/4 in, Max. Flow 21 cfm, Max. Pressure 1,500 psi, Color Code Red, Temp. Range -40 Degrees to 250 Degrees F, Seals Nitrile, Application Standard Service, Standards OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.