Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupler Body, Hose Barb, 1/4, Brass

  • Mfr # GR608

  • Zoro # G7604956


product price: $24.29
/ea

Key Features

Locking Type
Sleeve
Material
Brass
For Use With
600 Series Plugs
Barb Size
3/8 in
Hose Connection
Hose Barb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR608
Zoro #
G7604956
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
3/8 in
Body Size
1/4 in
Connection Size
3/8 in

Details

Item
Quick Coupler Body
Locking Type
Sleeve
Material
Brass
For Use With
600 Series Plugs
Hose Connection
Hose Barb
Max. Flow
21 cfm
Max. Pressure
1,500 psi
Color Code
Green
Finish
Brass
Application
Standard Service
Seals
Nitrile
Temp. Range
-40 Degrees to 250 Degrees F
Standards
OSHA Compliant
Hose Connection Type
Hose Barb
Hose Connection Gender
Male
For Fuel Type
Compressed Air, Other Gases, Oxygen
Seal Material
Buna-N
Maximum Operating Pressure
100 psig
Product Type
Quick Connect Coupling Body
Maximum Flow Rate
21 scfm
Body Material
Brass
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
-40 Degrees F

Description

Quick Coupler Body, Locking Type Sleeve, Material Brass, Finish Brass, Hose Connection Hose Barb, Body Size 1/4 in, Barb Size 3/8 in, Max. Flow 21 cfm, Max. Pressure 1,500 psi, Color Code Green, Temp. Range -40 Degrees to 250 Degrees F, Seals Nitrile, Application Standard Service, Standards OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.