Zoro Homepage

Coupler Body, (M)NPT, 1/4, Brass

  • Mfr # GR605R

  • Zoro # G0471208


product price: $31.19
/ea

Key Features

Locking Type
Sleeve
Material
Brass
For Use With
600 Series Plugs
Pipe Size
9/16 in
Hose Connection
(M)NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR605R
Zoro #
G0471208
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
9/16 in
Body Size
1/4 in
Connection Size
9/16 in

Details

Item
Quick Coupler Body
Locking Type
Sleeve
Material
Brass
For Use With
600 Series Plugs
Hose Connection
(M)NPT
Max. Flow
21 cfm
Seals
Nitrile
Finish
Brass
Color Code
Green
Temp. Range
-40 Degrees to 250 Degrees F
Application
Standard Service
Max. Pressure
1,500 psi
Standards
OSHA Compliant
Hose Connection Type
UNF
Hose Connection Gender
Female
For Fuel Type
Compressed Air, Other Gases, Oxygen
Maximum Operating Temperature
250 Degrees F
Maximum Flow Rate
157 gpm
Body Material
Brass
Seal Material
Buna-N
Maximum Operating Pressure
100 psig
Thread Direction
Right Hand
Minimum Operating Temperature
-40 Degrees F
Hose Connection Thread Direction
Right Hand

Description

Quick Coupler Body, Locking Type Sleeve, Material Brass, Finish Brass, Pipe Size 9/16 in, Hose Connection (M)NPT, Body Size 1/4 in, Max. Flow 21 cfm, Max. Pressure 1,500 psi, Color Code Green, Temp. Range -40 Degrees to 250 Degrees F, Seals Nitrile, Application Standard Service, Standards OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.