Coupler Body, (M)NPT, 1/4, Brass
Mfr # RD705LSL
Zoro # G2281889
product price: $36.39
/eaKey Features
Material
Brass
Connection Type
(F)NPT
Finish/Coating
Brass
Max. Flow Rate
21 scfm
Coupling Locking Type
Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RD705LSL
Zoro #
G2281889
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
1/4 in
Body Size - Quick Connect Air Couplings
1/4 in
Connection Size
9/16"-18
Details
Item
Quick Coupler Body
Material
Brass
Connection Type
(F)NPT
Finish/Coating
Brass
Max. Flow Rate
21 scfm
Coupling Locking Type
Sleeve
Seal Material
Buna-N
Temp. Range
-40 Degrees to 250 Degrees F
Color Code
Red
Application
Acetylene Service
Standards
OSHA Compliant
For Use With
700 Series Plugs
For Fuel Type
Acetylene, Compressed Air, Other Gases
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
15 psig
Max. Working Pressure @ 70 F
1,000 psi
Minimum Operating Temperature
-40 Degrees F
Description
Quick Coupler Body, Locking Type Sleeve, Material Brass, Finish Brass, Pipe Size 1/4 in, Hose Connection (F)NPT, Body Size 1/4 in, Max. Flow 21 cfm, Max. Pressure 15 psi, Color Code Red, Temp. Range -40 Degrees to 250 Degrees F, Seals Nitrile, Application Acetylene Service, Standards OSHA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.