Zoro Homepage

Coupler Plug, Hose Barb, 1/4, Brass

  • Mfr # 07A

  • Zoro # G5143634


product price: $9.19
/ea

Key Features

Material
Brass
Hose Fitting Gender
Male
Connection Type
Hose Barb
Finish/Coating
Brass
Barb Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07A
Zoro #
G5143634
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
1/4 in
Body Size - Quick Connect Air Couplings
1/4 in
Connection Size
1/4 in

Details

Item
Quick Coupler Plug
Material
Brass
Hose Fitting Gender
Male
Connection Type
Hose Barb
Finish/Coating
Brass
Max. Flow Rate
157 gpm
Coupling Locking Type
Sleeve
Seal Material
Buna-N
Temp. Range
-40 Degrees to 250 Degrees F
Application
Standard and Oxyacetylene Service
Color Code
Green
Standards
OSHA Compliant
Maximum Operating Pressure
100 psig
For Use With
600 Series Sockets
For Fuel Type
Compressed Air, Other Gases, Oxygen
Maximum Operating Temperature
250 Degrees F
Max. Working Pressure @ 70 F
1,500 psi
Minimum Operating Temperature
-40 Degrees F

Description

Quick Coupler Plug, Locking Type Sleeve, Material Brass, Finish Brass, Hose Connection Hose Barb, Body Size 1/4 in, Barb Size 1/4 in, Max. Flow 21 cfm, Max. Pressure 1,500 psi, Color Code Green, Temp. Range -40 Degrees to 250 Degrees F, Application Standard and Oxyacetylene Service, Standards OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.