Zoro Homepage

Coupler Plug, Hose Barb, 1/4, Brass

  • Mfr # A9

  • Zoro # G2007813


product price: $11.49
/ea

Key Features

Material
Brass
Hose Fitting Gender
Male
Connection Type
Hose Barb
Finish/Coating
Brass
Barb Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A9
Zoro #
G2007813
UPC #
-
Country of Origin
India

Dimensions

Barb Size
3/8 in
Body Size - Quick Connect Air Couplings
1/4 in
Connection Size
3/8 in

Details

Item
Quick Coupler Plug
Material
Brass
Hose Fitting Gender
Male
Connection Type
Hose Barb
Finish/Coating
Brass
Max. Flow Rate
157 gpm
Coupling Locking Type
Sleeve
Seal Material
Buna-N
Temp. Range
-40 Degrees to 250 Degrees F
Application
Standard and Oxyacetylene Service
Color Code
Red
Standards
OSHA Compliant
Maximum Operating Pressure
15 psig
For Fuel Type
Acetylene, Compressed Air, Other Gases
Maximum Operating Temperature
250 Degrees F
For Use With
700 Series Sockets
Max. Working Pressure @ 70 F
1,500 psi
Minimum Operating Temperature
-40 Degrees F

Description

Quick Coupler Plug, Locking Type Sleeve, Material Brass, Finish Brass, Hose Connection Hose Barb, Body Size 1/4 in, Barb Size 3/8 in, Max. Flow 21 cfm, Max. Pressure 1,500 psi, Color Code Red, Temp. Range -40 Degrees to 250 Degrees F, Seals Nitrile, Application Standard and Oxyacetylene Service, Standards OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.