Zoro Homepage

Coupler Plug, (M)NPT, 1/4, Brass

  • Mfr # A4L

  • Zoro # G2818929


product price: $8.25
/ea
Sold in multiples of 2 for $16.50

Key Features

Material
Brass
Hose Fitting Gender
Male
Connection Type
UNF
Finish/Coating
Brass
Max. Flow Rate
157 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4L
Zoro #
G2818929
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
9/16"
Body Size - Quick Connect Air Couplings
1/4 in
Connection Size
9/16 in

Details

Item
Quick Coupler Plug
Material
Brass
Hose Fitting Gender
Male
Connection Type
UNF
Finish/Coating
Brass
Max. Flow Rate
157 gpm
Coupling Locking Type
Sleeve
Seal Material
Buna-N
Temp. Range
-40 Degrees to 250 Degrees F
Application
Standard and Oxyacetylene Service
Color Code
Red
Standards
OSHA Compliant
For Fuel Type
Acetylene, Compressed Air, Other Gases
For Use With
700 Series Sockets
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
15 psig
Max. Working Pressure @ 70 F
1,500 psi
Minimum Operating Temperature
-40 Degrees F
Thread Direction
Left Hand
Hose Connection Thread Direction
Left Hand

Description

Quick Coupler Plug, Locking Type Sleeve, Material Brass, Finish Brass, Pipe Size 9/16 in, Hose Connection (M)NPT, Body Size 1/4 in, Max. Flow 21 cfm, Max. Pressure 1,500 psi, Color Code Red, Temp. Range -40 Degrees to 250 Degrees F, Seals Nitrile, Application Standard and Oxyacetylene Service, Standards OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.