Zoro Homepage

Coupler Plug, (M)NPT, 1/4, Stainless Steel

  • Mfr # LL10

  • Zoro # G8497027


product price: $13.79
/ea

Key Features

For Use With
Industrial Interchange
Material
303 Stainless Steel
Quick Connect Air Coupling Product Grouping
Quick Coupler Plug
Quick Connect Air Coupling Locking Type
Sleeve
Locking Type - Quick Connect Air Couplings
Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LL10
Zoro #
G8497027
UPC #
-
Country of Origin
Iceland

Dimensions

Pipe Size - Quick Connect Air Couplings
1/4"
Body Size - Quick Connect Air Couplings
1/4 in
Quick Connect Air Coupling Pipe Size
1/4"
Quick Connect Air Coupling Body Size
1/4"
Overall Length
1 3/4 in
Max. Outside Dia.
5/8 in
Coupling Size
1/4 in
Hose Fitting Size
1/4 in
Thread Size
1/4" -18

Details

Item
Quick Connect Hose Coupling
For Use With
Industrial Interchange
Material
303 Stainless Steel
Quick Connect Air Coupling Product Grouping
Quick Coupler Plug
Quick Connect Air Coupling Locking Type
Sleeve
Locking Type - Quick Connect Air Couplings
Sleeve
Quick Connect Air Coupling Material
Stainless Steel
Quick Connect Air Coupling Interchange Type
Universal
Temp. Range
-40 Degrees to 250 Degrees F
Material - Quick Connect Air Couplings
Stainless Steel
Max. Pressure - Quick Connect Air Couplings
2000 psi
Interchange Type - Quick Connect Air Couplings
Universal
Quick Connect Air Coupling Max. Pressure
2000 psi
Finish
Stainless steel
Hose Connection - Quick Connect Air Couplings
(M)NPT
Max. Flow
24 cfm
Quick Connect Air Coupling Hose Connection
(M)NPT
Application
Air Tools, General Pneumatics, Construction and Industrial Plants
Coupling Locking Type
Sleeve
Includes Valve
No
Connection Type
NPT
Fitting Type
MNPT
Barbed
No
Hose Fitting Gender
Male
Seal Material
Nitrile
Max. Flow Rate
680 lpm
Finish/Coating
Plain
Coupling Component
Plug
Interchange Type
Industrial
Max. Working Pressure @ 70 F
2,000 psi
Color
Silver

Description

Quick Connect Hose Coupling, Industrial, 303 Stainless Steel, Plug, Male, NPT, Coupling Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.