Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Cap, 1", Push On, Vinyl, Series: HK Series

  • Mfr # PPDC8HK

  • Zoro # G0603067


product price: $10.44
/ea

Key Features

Coupler Interchange Type
ISO 7241-1 Series B
Connection Type
Push-Lock Hose Barb
Seal Material
Buna
Coupler Thread Size
1/2"-14
Coupler Body Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPDC8HK
Zoro #
G0603067
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
1/2"-14
Coupler Body Size
1"
Length
12"
Overall Length
12"
Fitting Size
1 in

Details

Item
Hydraulic Quick Connect Dust Cap
Coupler Interchange Type
ISO 7241-1 Series B
Connection Type
Push-Lock Hose Barb
Seal Material
Buna
Coupler Flow Rate
0.8 gpm
Max. Pressure
1000 psi
Coupler Body Material
Carbon Steel
Sleeve Material
Vinyl
Coupler Finish
Plain
Shut Off
No
Series
HK Series
For Use With
HK Series Couplers
Locking Mechanism
Push and Pull
Seal Type
Ball and O-Ring
Bearing Material
Stainless Steel
Standards
ISO 7241-1 Series B
Parker Interchange
H8-66M
Operating Temp. Range
-40 Degrees to 250 Degrees F
Fitting Connection Type
Push On
Material
Vinyl
Finish/Coating
Plain

Description

Hydraulic Quick Connect Dust Cap, For Use With HK Series Couplers, Finish/Coating Plain, Vinyl, Seal Material Buna, ISO 7241-1 Series B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.