Zoro Homepage

Fitting 9205X2X2 1/8X1/8 Straight Pipe

  • Mfr # 9205X2X2

  • Zoro # G3564596


product price: $5.15
/ea

Key Features

Fitting Size
1/8 in x 1/8 in
Fitting Connection Type
NPSM x NPTF
Max. Working Pressure (PSI)
5000
Fitting Shape
Straight
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9205X2X2
Zoro #
G3564596
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1/8 in x 1/8 in
Fitting Thread Size 2
1/8"-27
Length (In.)
0.90
Fitting Thread Size 1
1/8"-27
Compatible Pipe Size
1/8 in
Hose Fitting B Size
1/8 in
Thread Size
1/8"-27
Hose Fitting A Size
1/8 in

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/8 In.-27, Fitting Shape Straight, Swivel, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/8 in, Hose Fitting B Size 1/8 in, Hose Fitting A Connection Type NPSM, Hose Fitting B Connection Type NPTF, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.