Shop HANSEN GLOBAL
See all product information
Create Account
1/4" Peg Style Socket Rack SAE 1401
- Mfr # HR1401
- Zoro # G804024308
product price:Â
$
52.85
/ea
Key Features
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HR1401
- Zoro #
- G804024308
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Socket
- SAE or Metric
- SAE
Description
Features
- Organise your sockets for quick, easy identification by size and style
- See which socket is missing at a glance
- Each post is marked for socket size
- Each tray holds from 26 to 34 standard and deep sockets
- Made of tough ABS plastic that resists oil and grease
- Fit most standard tool boxes
- Peg Style Socket Rack SAE
- Size - 1/;4 in.
- Item Weight - 2 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.