Zoro Homepage

Hansen Global HNE3802 3/8 Inch Drive Metric Socket Holder

  • Mfr # HNE3802

  • Zoro # G703989005


product price: $34.29
/ea

Key Features

SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNE3802
Zoro #
G703989005
UPC #
656811038024
Country of Origin
China

Details

Item
Socket
SAE or Metric
Metric

Description

Features and Benefits: Organize your sockets for quick easy identification by size and style See which socket is missing at a glance Each post is marked for socket size Each tray holds from 26 to 34 Standard and deep sockets Made of tough ABS plastic that resists oil & grease Fit most U.S. and foreign made sockets Fit most standard tool boxes Made in the U.S.A. Pictured sockets are not included; each sold separatelyOther Available Size Socket Holders Sold Separately: HNE1201 - 1/2" Dr. SAE HNE1202 - 1/2" Dr. Metric HNE1401 - 1/4" Dr. SAE HNE1402 - 1/4" Dr. Metric HNE3801 - 3/8" Dr. SAE HNE3802 - 3/8" Dr. Metric A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.