HR92001 Socket Tray; 6 Piece - Green
- Mfr # HR92001
- Zoro # G603765440
product price:Â
$
76.99
/ea
Key Features
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HR92001
- Zoro #
- G603765440
- UPC #
- 656811920015
- Country of Origin
- China
Details
- Item
- Hansen Global HR92001 Socket Tray; 6 Piece - Green
- Color
- Green
Description
Features
- Organize your sockets for quick, easy identification by size and style.
- Each post is marked for socket size.
- Each tray holds both regular and deep sockets.
- Sockets are not included.
- Made of tough ABS plastic that resists oil & grease
- 6 Piece
- Color: Green
- Weight: 2.6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.