Shop HANSEN GLOBAL
See all product information
Create Account
HR9301 3 Piece SAE Hansen Socket Tray
- Mfr # HR9301
- Zoro # G103898525
product price:Â
$
65.99
/ea
Key Features
SAE or Metric
SAE
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
- HR9301
- Zoro #
- G103898525
- UPC #
- 656811093016
- Country of Origin
- China
Details
- Item
- Socket
- SAE or Metric
- SAE
Description
FeaturesHansen socket trays straighten out toolbox clutter and chaosPatented socket trays are made of tough ABS Plastic that resists gas. oil and abuseProvides easy access and organization for individual socketsPost bases are beefed up and designed to hold sockets more securelyLifetime warranty and made in the U.S.A.Set includes one 1/4in.. 3/8in. and 1/2in. drive tray which hold the following sizes - 0.25 in. Tray holds 26 Sockets - Sizes 0.125 in. to 0.625 in.0.375 in. Tray holds 26 Sockets - Sizes 0.25 in. to 1 in.0.5 Tray holds 28 Sockets - Sizes 0.375 to 1.25 in.