Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Pliers Organizer, holds 6 pliers

  • Mfr # 8212

  • Zoro # G8155745


product price: $22.89
/ea
Additional $12.50 delivery surcharge applies per item.
See details

Key Features

Color
Black
Material
Plastic
Finish
Rubber Coated
Overall Length
18 in
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8212
Zoro #
G8155745
UPC #
656811082126
Country of Origin
United States

Dimensions

Overall Length
18 in
Overall Width
3 in
Overall Height
3 1/4 in

Details

Item
Magnetic Pliers Organizer, holds 6 plier
Color
Black
Material
Plastic
Features
Magnetic Pliers Organizer, holds 6 plier
Finish
Rubber Coated
Total Load Capacity
10 lb
Compatible Modular System
Tool Organizers
Modular System Mounting Type
Magnetic
For Tool Type
Pliers
Part of a Modular System
Modular System Part

Description

The Hansen 8212 Magnetic Pliers Organizer is a simple and effective way to store your pliers. This magnetic pliers organizer holds six different tools securely in place. The magnets are industrial strength and support up to 10 lbs. The twist and locking technology ensures that tools stay attached until you take them off, with no risk of falling or sliding off the board accidentally. Keep your pliers organized easily with the Hansen 8212 Magnetic Plier Organizer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.