Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Assembly, Coil, w/3.5 In Pigtail

  • Mfr # 3SCE-0303304-166

  • Zoro # G2052522


product price: $39.39
/ea

Key Features

Temp. Range
-40 Degrees to 200 Degrees F
Standards
SAE J844, TYPE 3B and DOT-FMVSS 106
Type
Slider, 5th Wheel, Black
Material
Nylon
Max. Working Pressure
225 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SCE-0303304-166
Zoro #
G2052522
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
0.1875 in
Length
54 in
Outside Dia.
1/4 in

Details

Temp. Range
-40 Degrees to 200 Degrees F
Standards
SAE J844, TYPE 3B and DOT-FMVSS 106
Type
Slider, 5th Wheel, Black
Material
Nylon
Max. Working Pressure
225 psi
Color
Black
Item
Hose Assembly
Includes
3.5 in Pigtail

Description

Hose Assembly, Color Black, Length 54 in, Standards SAE J844, TYPE 3B and DOT-FMVSS 106

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.