Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series

  • Mfr # LL1T11

  • Zoro # G0698723


product price: $24.39
/ea

Key Features

Coupler Interchange Type
ST
Connection Type
NPT
Coupler Thread Size
1/8"-27
Seal Material
Nitrile
Coupler Body Size
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LL1T11
Zoro #
G0698723
UPC #
-
Country of Origin
Iceland

Dimensions

Coupler Thread Size
1/8"-27
Coupler Body Size
1/8"
Length
31/32"
Thread Size
1/8"-27
Overall Length
31/32 in
Coupling Size
1/8 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
ST
Connection Type
NPT
Seal Material
Nitrile
Coupler Flow Rate
2.0 gpm
Max. Pressure
4200 psi
Coupler Body Material
303 Stainless Steel
Sleeve Material
303 Stainless Steel
Coupler Finish
Plain
Shut Off
No
Series
ST
For Use With
ST Series Couplers
Body Material
303 Stainless Steel
Coupling Locking Type
Push-to-Connect
Seal Type
Ball and O-Ring
Valve Design
Ball
Coupler Connection Type
FNPT
Parker Interchange
SST-N1
Locking Mechanism
Push and Pull
Operating Temp. Range
-40 Degrees to 250 Degrees F
Bearing Material
Stainless Steel
Max. Flow Rate
7.57 lpm
Hose Fitting Gender
Female
Max. Working Pressure @ 70 F
4,200 psi
Finish/Coating
Plain
Includes Valve
No
Maximum Vacuum
28 in Hg
Fitting Type
FNPT
Coupling Component
Plug
Pull Ring Material
PTFE
Includes Bearing
No
Includes Shut Off
No

Description

Hydraulic Quick Connect Hose Coupling, Plug, ST Series, 303 Stainless Steel, Coupling Size 1/8 in, Female, Max. Working Pressure @ 70 F 4,200 psi, Max. Flow Rate 7.57 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.