Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series

  • Mfr # LL2T15

  • Zoro # G0690488


product price: $27.15
/ea

Key Features

Coupler Interchange Type
ST
Connection Type
NPT
Seal Material
Nitrile
Coupler Thread Size
1/4"-18
Coupler Body Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LL2T15
Zoro #
G0690488
UPC #
-
Country of Origin
Iceland

Dimensions

Coupler Thread Size
1/4"-18
Coupler Body Size
1/4"
Length
1-9/16"
Thread Size
1/4"-18
Overall Length
1 9/16 in
Coupling Size
1/4 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
ST
Connection Type
NPT
Seal Material
Nitrile
Coupler Flow Rate
6.0 gpm
Max. Pressure
7500 psi
Coupler Body Material
303 Stainless Steel
Sleeve Material
303 Stainless Steel
Coupler Finish
Plain
Series
ST
Shut Off
No
For Use With
ST Series Couplers
Body Material
303 Stainless Steel
Coupling Locking Type
Push-to-Connect
Valve Design
Ball
Bearing Material
Stainless Steel
Locking Mechanism
Push and Pull
Coupler Connection Type
MNPT
Operating Temp. Range
-40 Degrees to 250 Degrees F
Seal Type
Ball and O-Ring
Parker Interchange
SST-N2M
Finish/Coating
Plain
Maximum Vacuum
28 in Hg
Includes Shut Off
No
Max. Flow Rate
22.71 lpm
Includes Bearing
No
Coupling Component
Plug
Max. Working Pressure @ 70 F
7,500 psi
Includes Valve
No
Hose Fitting Gender
Male
Pull Ring Material
PTFE
Fitting Type
MNPT

Description

Hydraulic Quick Connect Hose Coupling, Plug, ST Series, 303 Stainless Steel, Coupling Size 1/4 in, Male, Max. Working Pressure @ 70 F 7,500 psi, Max. Flow Rate 22.71 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.