Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size

  • Mfr # B8KP36

  • Zoro # G0602683


product price: $55.15
/ea

Key Features

Coupler Interchange Type
ISO 7241-1 Series B
Connection Type
NPT
Seal Material
Nitrile
Coupler Thread Size
1"-11-1/2
Coupler Body Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B8KP36
Zoro #
G0602683
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
1"-11-1/2
Coupler Body Size
1"
Length
2-55/64"
Thread Size
1"-11-1/2
Overall Length
2 7/8 in
Coupling Size
1 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
ISO 7241-1 Series B
Connection Type
NPT
Seal Material
Nitrile
Coupler Flow Rate
50.0 gpm
Max. Pressure
1500 psi
Coupler Body Material
Brass
Sleeve Material
Brass
Coupler Finish
Plain
Series
HK
Shut Off
Double
For Use With
HK Series Couplers
Body Material
Brass
Coupling Locking Type
Push-to-Connect
Seal Type
Ball and O-Ring
Locking Mechanism
Push and Pull
Coupler Connection Type
FNPT
Operating Temp. Range
-40 Degrees to 250 Degrees F
Standards
ISO 7241-1 Series B
Parker Interchange
BH8-61
Bearing Material
Stainless Steel
Valve Design
Poppet
Includes Bearing
Yes
Max. Working Pressure @ 70 F
1,500 psi
Pull Ring Material
PTFE
Includes Shut Off
Yes
Valve Type
Poppet
Coupling Component
Plug
Max. Flow Rate
189.27 lpm
Fitting Type
FNPT
Includes Valve
Yes
Finish/Coating
Plain
Hose Fitting Gender
Female
Maximum Vacuum
28 in Hg

Description

Hydraulic Quick Connect Hose Coupling, Plug, HK Series, Brass, Coupling Size 1 in, Female, Max. Working Pressure @ 70 F 1,500 psi, Max. Flow Rate 189.27 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.