Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/2"-14 Thread Size

  • Mfr # 4S26

  • Zoro # G0699116


product price: $26.99
/ea

Key Features

Coupler Interchange Type
ST
Connection Type
NPT
Coupler Thread Size
1/2"-14
Seal Material
Nitrile
Coupler Body Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4S26
Zoro #
G0699116
UPC #
-
Country of Origin
Germany

Dimensions

Coupler Thread Size
1/2"-14
Coupler Body Size
1/2"
Length
1-29/32"
Thread Size
1/2"-14
Overall Length
1 29/32 in
Coupling Size
1/2 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
ST
Connection Type
NPT
Seal Material
Nitrile
Coupler Flow Rate
20.0 gpm
Max. Pressure
3500 psi
Coupler Body Material
Brass
Sleeve Material
Brass
Coupler Finish
Plain
Series
ST
Shut Off
No
For Use With
ST Series Plugs
Body Material
Brass
Coupling Locking Type
Push-to-Connect
Seal Type
Ball and O-Ring
Locking Mechanism
Push and Pull
Parker Interchange
BST-6
Valve Design
Ball
Bearing Material
Stainless Steel
Operating Temp. Range
-40 Degrees to 250 Degrees F
Coupler Connection Type
FNPT
Includes Shut Off
No
Finish/Coating
Plain
Includes Valve
No
Hose Fitting Gender
Female
Maximum Vacuum
28 in Hg
Pull Ring Material
PTFE
Max. Flow Rate
75.71 lpm
Fitting Type
FNPT
Includes Bearing
No
Coupling Component
Socket
Max. Working Pressure @ 70 F
3,500 psi

Description

Hydraulic Quick Connect Hose Coupling, Socket, ST Series, Brass, Coupling Size 1/2 in, Female, Max. Working Pressure @ 70 F 3,500 psi, Max. Flow Rate 75.71 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.