Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/4"-18 Thread Size

  • Mfr # B2H16

  • Zoro # G0602997


product price: $33.19
/ea

Key Features

Coupler Interchange Type
ISO 7241-1 Series B
Connection Type
NPT
Coupler Thread Size
1/4"-18
Seal Material
Nitrile
Coupler Body Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2H16
Zoro #
G0602997
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
1/4"-18
Coupler Body Size
1/4"
Length
2-17/64"
Thread Size
1/4"-18
Overall Length
2 1/4 in
Coupling Size
1/4 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
ISO 7241-1 Series B
Connection Type
NPT
Seal Material
Nitrile
Coupler Flow Rate
3.0 gpm
Max. Pressure
2700 psi
Coupler Body Material
Brass
Sleeve Material
Brass
Coupler Finish
Plain
Shut Off
Double
Series
HK
For Use With
HK Series Plugs
Body Material
Brass
Coupling Locking Type
Push-to-Connect
Bearing Material
Stainless Steel
Seal Type
Ball and O-Ring
Standards
ISO 7241-1 Series B
Parker Interchange
BH2-60
Coupler Connection Type
FNPT
Valve Design
Poppet
Operating Temp. Range
-40 Degrees to 250 Degrees F
Locking Mechanism
Push and Pull
Finish/Coating
Plain
Pull Ring Material
PTFE
Includes Bearing
Yes
Includes Valve
Yes
Maximum Vacuum
28 in Hg
Max. Flow Rate
11.36 lpm
Max. Working Pressure @ 70 F
2,700 psi
Includes Shut Off
Yes
Coupling Component
Socket
Fitting Type
FNPT
Hose Fitting Gender
Female
Valve Type
Poppet

Description

Hydraulic Quick Connect Hose Coupling, Socket, HK Series, Brass, Coupling Size 1/4 in, Female, Max. Working Pressure @ 70 F 2,700 psi, Max. Flow Rate 11.36 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.