Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/4"-18 Thread Size

  • Mfr # FTS216

  • Zoro # G0611047


product price: $15.69
/ea

Key Features

Coupler Interchange Type
Moldmate
Connection Type
Hose Barb
Coupler Thread Size
1/4"-18
Seal Material
Silicone
Coupler Body Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTS216
Zoro #
G0611047
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
1/4"-18
Coupler Body Size
1/4"
Length
1-49/64"
Hose Inside Dia.
3/8"
Thread Size
1/4"-18
Overall Length
1 3/4 in
Coupling Size
1/4 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
Moldmate
Connection Type
Hose Barb
Seal Material
Silicone
Coupler Flow Rate
2.0 gpm
Max. Pressure
200 psi
Coupler Body Material
Brass
Sleeve Material
Brass
Coupler Finish
Plain
Shut Off
No
Series
FLO-TEMP
For Use With
FLO-TEMP Series Plugs
Body Material
Brass
Coupling Locking Type
Push-to-Connect
Coupler Connection Type
Standard Hose Barb
Operating Temp. Range
-40 Degrees to 440 Degrees F
Valve Design
Ball
Locking Mechanism
Push and Pull
Seal Type
Ball and O-Ring
Bearing Material
Stainless Steel
Parker Interchange
PC216
Coupling Component
Socket
Includes Valve
No
Hose Fitting Gender
Male
Max. Flow Rate
7.57 lpm
Max. Working Pressure @ 70 F
200 psi
Includes Shut Off
No
Maximum Vacuum
28 in Hg
Includes Bearing
Yes
Finish/Coating
Plain
Pull Ring Material
PTFE
Fitting Type
Male Hose Barb
For Hose I.D.
3/8 in

Description

Hydraulic Quick Connect Hose Coupling, Socket, FLO-TEMP Series, Brass, Coupling Size 1/4 in, Male, Max. Working Pressure @ 70 F 200 psi, Max. Flow Rate 7.57 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.