Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/4"-14 Thread Size

  • Mfr # 6S30

  • Zoro # G0690506


product price: $61.17
/ea

Key Features

Coupler Interchange Type
ST
Connection Type
NPT
Coupler Thread Size
3/4"-14
Seal Material
Nitrile
Coupler Body Size
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6S30
Zoro #
G0690506
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
3/4"-14
Coupler Body Size
3/4"
Length
2-13/64"
Thread Size
3/4"-14
Overall Length
2 3/16 in
Coupling Size
3/4 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
ST
Connection Type
NPT
Seal Material
Nitrile
Coupler Flow Rate
60.0 gpm
Max. Pressure
2100 psi
Coupler Body Material
Brass
Sleeve Material
Brass
Coupler Finish
Plain
Shut Off
No
Series
ST
For Use With
ST Series Plugs
Body Material
Brass
Coupling Locking Type
Push-to-Connect
Valve Design
Ball
Locking Mechanism
Push and Pull
Parker Interchange
BST-6M
Seal Type
Ball and O-Ring
Bearing Material
Stainless Steel
Operating Temp. Range
-40 Degrees to 250 Degrees F
Coupler Connection Type
MNPT
Hose Fitting Gender
Male
Fitting Type
MNPT
Max. Working Pressure @ 70 F
2,100 psi
Includes Shut Off
No
Includes Bearing
No
Coupling Component
Socket
Max. Flow Rate
227.12 lpm
Maximum Vacuum
28 in Hg
Pull Ring Material
PTFE
Finish/Coating
Plain
Includes Valve
No

Description

Hydraulic Quick Connect Hose Coupling, Socket, ST Series, Brass, Coupling Size 3/4 in, Male, Max. Working Pressure @ 70 F 2,100 psi, Max. Flow Rate 227.12 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.