Zoro Homepage

Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size

  • Mfr # 25FFS100

  • Zoro # G4676874


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
HTMA
Connection Type
NPT
Seal Material
Nitrile
Coupler Thread Size
1"-11-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25FFS100
Zoro #
G4676874
UPC #
-
Country of Origin
Sweden

Dimensions

Coupler Thread Size
1"-11-1/2
Coupler Body Size
1"
Thread Size
1"-11-1/2
Overall Length
4 1/16 in
Coupling Size
1 in
Max. Outside Dia.
2 3/8 in

Details

Quick Coupler Type
Hydraulic Coupler Body
Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
HTMA
Connection Type
NPT
Seal Material
Nitrile
Coupler Flow Rate
46.8 gpm
Max. Pressure
5075 psi
Coupler Body Material
Zinc Plated Steel
Sleeve Material
Zinc Plated Steel
Coupler Finish
Clear Chromate
Series
FF
Shut Off
Flat Face
For Use With
Mfr. No. 25FFP100
Body Material
Steel
Coupling Locking Type
Push-to-Connect
Bearing Material
Stainless Steel
Operating Temp. Range
-4 Degrees to 212 Degrees F
Valve Design
Tubular
Parker Interchange
FEM-1001-16FP
Coupler Connection Type
FNPT
Locking Mechanism
Standard Sleeve Lock
Standards
ISO 16028
Seal Type
Buna N
Includes Valve
Yes
Max. Flow Rate
177 lpm
Includes Bearing
Yes
Fitting Type
FNPT
Coupling Component
Socket
Pull Ring Material
PTFE
Hose Fitting Gender
Female
Maximum Vacuum
27.4 in Hg
Max. Working Pressure @ 70 F
5,075 psi
Includes Shut Off
Yes
Valve Type
2-Way
Finish/Coating
Clear Chromate

Description

Hydraulic Quick Connect Hose Coupling, Socket, FF Series, Steel, Coupling Size 1 in, Female, Max. Working Pressure @ 70 F 5,075 psi, Max. Flow Rate 177 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.