Zoro Homepage

Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size

  • Mfr # 10FFS50

  • Zoro # G3900038


product price: $51.15
/ea

Key Features

Coupler Interchange Type
ISO 16028
Connection Type
NPT
Coupler Thread Size
1/2"-14
Seal Material
Nitrile
Coupler Body Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10FFS50
Zoro #
G3900038
UPC #
-
Country of Origin
Canada

Dimensions

Coupler Thread Size
1/2"-14
Coupler Body Size
3/8"
Length
2-3/4"
Thread Size
1/2"-14
Overall Length
2 13/16 in
Max. Outside Dia.
1 1/4 in
Coupling Size
3/8 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
ISO 16028
Connection Type
NPT
Seal Material
Nitrile
Coupler Flow Rate
7.2 gpm
Max. Pressure
20,300 psi
Coupler Body Material
Carbon Steel
Sleeve Material
Zinc Plated Steel
Coupler Finish
Trivalent Chromium Zinc
Shut Off
Yes
Series
FF
For Use With
ISO 16028 Nipple
Body Material
Steel
Coupling Locking Type
Push-to-Connect
Bearing Material
Stainless Steel
Locking Mechanism
Ball
Parker Interchange
FF371-8FP
Operating Temp. Range
-20 Degrees to 212 Degrees F
Standards
ISO 16028
Seal Type
Flush Face
Valve Design
Flat Face Tubular
Coupler Connection Type
FNPT
Hansen Interchange
10FFS50
Max. Flow Rate
29 lpm
Includes Valve
Yes
Coupling Component
Socket
Finish/Coating
Clear Chromate
Max. Working Pressure @ 70 F
5,075 psi
Hose Fitting Gender
Female
Pull Ring Material
PTFE
Valve Type
2-Way
Includes Bearing
Yes
Maximum Vacuum
27.4 in Hg
Fitting Type
FNPT
Includes Shut Off
Yes

Description

Hydraulic Quick Connect Hose Coupling, Socket, FF Series, Steel, Coupling Size 3/8 in, Female, Max. Working Pressure @ 70 F 5,075 psi, Max. Flow Rate 29 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products