Zoro Homepage

Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size

  • Mfr # 2L15

  • Zoro # G0698854


product price: $4.69
/ea

Key Features

Coupler Interchange Type
EA
Connection Type
NPT
Coupler Thread Size
1/4"-18
Seal Material
Nitrile
Coupler Body Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2L15
Zoro #
G0698854
UPC #
-
Country of Origin
Sweden

Dimensions

Coupler Thread Size
1/4"-18
Coupler Body Size
1/4"
Length
1-21/32"
Thread Size
1/4"-18
Overall Length
1 21/32 in
Coupling Size
1/4 in

Description

Hydraulic Quick Connect Hose Coupling, Plug, 2RL Series, Steel, Coupling Size 1/4 in, Male, Max. Working Pressure @ 70 F 300 psi, Max. Flow Rate 183.97 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.