Zoro Homepage

Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/8"-27 Thread Size

  • Mfr # 1T11

  • Zoro # G0690567


product price: $16.69
/ea

Key Features

Coupler Interchange Type
ST
Connection Type
NPT
Seal Material
Nitrile
Coupler Thread Size
1/8"-27
Coupler Body Size
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1T11
Zoro #
G0690567
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
1/8"-27
Coupler Body Size
1/8"
Length
31/32"
Thread Size
1/8"-27
Overall Length
31/32 in
Coupling Size
1/8 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
ST
Connection Type
NPT
Seal Material
Nitrile
Coupler Flow Rate
2.0 gpm
Max. Pressure
3400 psi
Coupler Body Material
Carbon Steel
Sleeve Material
Carbon Steel
Coupler Finish
Trivalent Chromium Zinc
Series
ST
Shut Off
No
For Use With
ST Series Couplers
Body Material
Steel
Coupling Locking Type
Push-to-Connect
Parker Interchange
ST-N1M
Locking Mechanism
Push and Pull
Valve Design
Ball
Seal Type
Ball and O-Ring
Bearing Material
Stainless Steel
Operating Temp. Range
-40 Degrees to 250 Degrees F
Coupler Connection Type
MNPT
Includes Bearing
No
Maximum Vacuum
28 in Hg
Includes Shut Off
No
Max. Flow Rate
7.57 lpm
Finish/Coating
Trivalent Chromium Zinc
Hose Fitting Gender
Male
Includes Valve
No
Coupling Component
Plug
Pull Ring Material
PTFE
Fitting Type
MNPT
Max. Working Pressure @ 70 F
3,400 psi

Description

Hydraulic Quick Connect Hose Coupling, Plug, ST Series, Steel, Coupling Size 1/8 in, Male, Max. Working Pressure @ 70 F 3,400 psi, Max. Flow Rate 7.57 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.