Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-16 Thread Size

  • Mfr # 12FFS75UN

  • Zoro # G4657414


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
HTMA
Connection Type
UNF
Coupler Thread Size
3/4"-16
Seal Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12FFS75UN
Zoro #
G4657414
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
3/4"-16
Coupler Body Size
1/2"
Thread Size
3/4"-16
Overall Length
3 1/4 in
Coupling Size
1/2 in
Max. Outside Dia.
1 9/16 in

Details

Quick Coupler Type
Hydraulic Coupler Body
Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
HTMA
Connection Type
UNF
Seal Material
Nitrile
Coupler Flow Rate
14.0 gpm
Max. Pressure
5075 psi
Coupler Body Material
Zinc Plated Steel
Sleeve Material
Zinc Plated Steel
Coupler Finish
Clear Chromate
Shut Off
Flat Face
Series
FF
For Use With
12FFP75UN, 12FFP87UN, Mfr. No. 12FFP50
Body Material
Steel
Coupling Locking Type
Push-to-Connect
Standards
ISO 16028
Parker Interchange
FEM501-8FO
Seal Type
Buna N
Valve Design
Tubular
Operating Temp. Range
-4 Degrees to 212 Degrees F
Locking Mechanism
Standard Sleeve Lock
Coupler Connection Type
FSAE
Bearing Material
Stainless Steel
Hose Fitting Gender
Female
Max. Working Pressure @ 70 F
5,075 psi
Includes Shut Off
Yes
Finish/Coating
Clear Chromate
Coupling Component
Socket
Includes Valve
Yes
Fitting Type
FNPT
Includes Bearing
Yes
Max. Flow Rate
55 lpm
Maximum Vacuum
27.4 in Hg
Valve Type
2-Way
Pull Ring Material
PTFE

Description

Hydraulic Quick Connect Hose Coupling, Socket, FF Series, Steel, Coupling Size 1/2 in, Female, Max. Working Pressure @ 70 F 5,075 psi, Max. Flow Rate 55 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.