Zoro Homepage

Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 7/8"-14 Thread Size

  • Mfr # 12FFP87UN

  • Zoro # G4679744


product price: $50.95
/ea

Key Features

Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
HTMA
Connection Type
UNF
Seal Material
Nitrile
Coupler Thread Size
7/8"-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12FFP87UN
Zoro #
G4679744
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
7/8"-14
Coupler Body Size
1/2"
Thread Size
7/8"-14
Overall Length
2 13/16 in
Max. Outside Dia.
1 9/16 in
Coupling Size
1/2 in

Details

Quick Coupler Type
Hydraulic Coupler Nipple
Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
HTMA
Connection Type
UNF
Seal Material
Nitrile
Coupler Flow Rate
12.0 gpm
Max. Pressure
5075 psi
Coupler Body Material
Zinc Plated Steel
Sleeve Material
Zinc Plated Steel
Coupler Finish
Clear Chromate
Shut Off
Flat Face
Series
FF
For Use With
12FFS106UN, 12FFS75UN, Mfr. No. 12FFS50
Body Material
Steel
Coupling Locking Type
Push-to-Connect
Standards
ISO 16028
Bearing Material
Stainless Steel
Locking Mechanism
Standard Sleeve Lock
Valve Design
Tubular
Coupler Connection Type
FSAE
Parker Interchange
FEM-502-10FO
Operating Temp. Range
-4 Degrees to 212 Degrees F
Hansen Interchange
12FFP87UN
Coupling Component
Plug
Includes Valve
Yes
Valve Type
2-Way
Hose Fitting Gender
Female
Finish/Coating
Clear Chromate
Maximum Vacuum
27.4 in Hg
Includes Bearing
Yes
Max. Working Pressure @ 70 F
5,075 psi
Fitting Type
Female UNF
Snap-Tite Interchange
74N8-10EF
Pull Ring Material
PTFE
Safeway Interchange
FFE491-4-10
Includes Shut Off
Yes
Max. Flow Rate
55 lpm

Description

Hydraulic Quick Connect Hose Coupling, Plug, FF Series, Steel, Coupling Size 1/2 in, Female, Max. Working Pressure @ 70 F 5,075 psi, Max. Flow Rate 55 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.