Zoro Homepage

Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 9/16"-18 Thread Size

  • Mfr # 10FFS56UN

  • Zoro # G0681792


product price: $80.59
/ea
Free Shipping & Returns

Key Features

Coupler Interchange Type
HTMA
Connection Type
SAE
Seal Material
Polyurethane
Coupler Thread Size
9/16"-18
Coupler Body Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10FFS56UN
Zoro #
G0681792
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
9/16"-18
Coupler Body Size
3/8"
Length
2-51/64"
Thread Size
9/16"-18
Overall Length
2 13/16 in
Coupling Size
3/8 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
HTMA
Connection Type
SAE
Seal Material
Polyurethane
Coupler Flow Rate
72.0 gpm
Max. Pressure
5075 psi
Coupler Body Material
Carbon Steel
Sleeve Material
Carbon Steel
Coupler Finish
Trivalent Chromium Zinc
Series
FF
Shut Off
Double
For Use With
FF Series Plugs
Body Material
Steel
Coupling Locking Type
Push-to-Connect
Includes
Sleeve Lock
Operating Temp. Range
-13 Degrees to 212 Degrees F
Seal Type
Ball and O-Ring
Locking Mechanism
Push and Pull
Standards
ISO 16028
Valve Design
Flush Face
Bearing Material
Stainless Steel
Coupler Connection Type
FSAE
Maximum Vacuum
28 in Hg
Finish/Coating
Trivalent Chromium Zinc
Fitting Type
FSAE
Max. Flow Rate
272.55 lpm
Includes Bearing
Yes
Includes Shut Off
Yes
Includes Valve
Yes
Pull Ring Material
PTFE
Hose Fitting Gender
Female
Valve Type
Flush Face
Coupling Component
Socket
Max. Working Pressure @ 70 F
5,075 psi

Description

Hydraulic Quick Connect Hose Coupling, Socket, FF Series, Steel, Coupling Size 3/8 in, Female, Max. Working Pressure @ 70 F 5,075 psi, Max. Flow Rate 272.55 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products