Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5302
Zoro #
G2224704
UPC #
656811052006
Country of Origin
United States
Dimensions
Length
12 1/4 in
Height
1 1/2 in
Width
6 1/2 in
Overall Width
6 1/2 in
Overall Height
1 1/2 in
Overall Length
12 1/4 in
Details
Item
Wrench Rack
Tool Storage Type Included
Tool Rack/Rail
Material
Plastic
Color
Gray
For Use With
Metric Sizes 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18 and 19mm
Features
Clear Size Labeling, Patented Spring Tabs
Number of Slots
13
Rack Type
Wrench Rack
Total Load Capacity
0.22 lb
For Tool Type
Wrenches
Description
Wrench Rack, Color Gray, Material Plastic, Mounting Type Slide-On, Number of Slots 13, Overall Height 1 1/2 in, Overall Length 12 1/4 in, Overall Width 6 1/2 in, Rack Type Wrench Rack, Total Load Capacity 0.22 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.