Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket Tray, Gray, Red, Plastic, 4 1/4 in

  • Mfr # 92013

  • Zoro # G300700188


product price: $76.39
/ea
Free Shipping & Returns

Key Features

Color
Gray, Red
Material
Plastic
Features
Socket Tray Set
Overall Height
4 1/4 in
Overall Depth
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92013
Zoro #
G300700188
UPC #
656811920138
Country of Origin
United States

Dimensions

Overall Height
4 1/4 in
Overall Depth
4 1/4 in
Overall Width
22 5/8 in
For Socket Size/Type
1/2 in, 1/4 in, 3/8 in

Details

Item
Socket Tray
Color
Gray, Red
Material
Plastic
Features
Socket Tray Set
Number of Posts/Slots
39, 42, 45, 54
Number of Rows
3
For Socket Type
Deep, Semi-Deep, Shallow
Number of Trays
6
For Tool Type
Sockets
Style
Socket Tray

Description

Gray, Red, Socket Tray, Plastic, 22 5/8 in Overall Width, 4 1/4 in Overall Depth, 4 1/4 in Overall Height, For Socket Size/Type 1/2 in, 1/4 in, 3/8 in, Number of Posts/Slots 39, 42, 45, 54, Number of Rows 3, Number of Trays 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.