Tube Release Kit
Mfr # 1800TRK
Zoro # G1900561
product price: $42.79
/eaKey Features
Connection
Quick Connect
Sub-Category
Air Hose Connectors/Adapters
Temp. Range
-40 Degrees to 200 Degrees F
Material
Brass
For Use With
Push Connect/Air Brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1800TRK
Zoro #
G1900561
UPC #
-
Country of Origin
Mexico
Dimensions
Compatible Tube Size
3/4 in
Details
Item
Tube Release Kit
Connection
Quick Connect
Sub-Category
Air Hose Connectors/Adapters
Temp. Range
-40 Degrees to 200 Degrees F
Material
Brass
For Use With
Push Connect/Air Brake
Pressure (PSI)
150
Includes
Seven Tubes
Product Type
Disconnect Kit
Description
Tube Release Kit, Product Type Disconnect Kit, Compatible Tube Size 3/4 in, Material Brass, Includes Seven Tubes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.