Shop HANSGROHE
See all product information
Create Account
AddStoris Double Towel Bar in Matte White
- Mfr # 41743700
- Zoro # G322971467
product price:Â
$
197.00
/ea
Free Shipping & Returns
Key Features
Height
1.3 in
Width
25.5 in
Color
Matte White
Bar Length
4.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41743700
- Zoro #
- G322971467
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Towel Bar
- Color
- Matte White
Dimensions
- Height
- 1.3 in
- Width
- 25.5 in
- Bar Length
- 4.9 in
Description
Towel rail from hansgrohe in matte white. With the AddStoris Double Towel Rail from hansgrohe the bathroom is both functional and visually enhanced. On the approx. 25 in wide holders, two towels are always at hand and quickly dried. The modern and reduced design impresses with a clear, expressive design. It fits particularly well with geometric bathroom fittings, such as the hansgrohe line Metropol. Nice that the hansgrohe quality keeps what the high-quality design promises: the AddStoris towel rail is made of metal and therefore particularly durable. This helps in the sustainable use of resources and reduces the plastic content in the environment. The matte white surface is easy to clean. It corresponds to the color of the hansgrohe special surfaces for fittings (FinishPlus). So everything fits perfectly together. Easy to install. The towel rail is reliably attached to the wall by a total of four screws. The drilling distance on both sides is 0.9 in each.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.