Shop HANSGROHE
See all product information
Create Account
AddStoris Shower door handle in Matte White
- Mfr # 41759700
- Zoro # G422973293
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Length
3.1 in
Depth (In.)
2.1 in
Width (In.)
15.7 in
Color
Matte White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41759700
- Zoro #
- G422973293
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Shower Door Handle
- Color
- Matte White
Dimensions
- Length
- 3.1 in
- Depth (In.)
- 2.1 in
- Width (In.)
- 15.7 in
Description
High quality shower door handle from hansgrohe in matte white With the AddStoris shower door handle from hansgrohe the bathroom is both functional and visually enhanced. It not only opens and closes the shower door reliably, but also serves as a practical towel rail. The modern and reduced design impresses with a clear, expressive design. It fits particularly well with geometric bathroom fittings, such as the hansgrohe line Metropol. Nice that the hansgrohe quality keeps what the high-quality design promises: the AddStoris shower door handle is made of metal and therefore particularly durable. This helps in the sustainable use of resources and reduces the plastic content in the environment. The matte surface in matte white is easy to clean. It corresponds to the color of the hansgrohe special surfaces for fittings (FinishPlus). So everything fits perfectly together. Easy to install. The shower door handle is placed on the door from the inside and outside and fastened with two screws. The hole spacing is approx. 13.8 in; the Diameter of the drill hole is approx 0.5 in. The glass thickness can be between 0.25-0.5 in.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.