AddStoris Toilet Paper Holder in Brushed Gold Optic
- Mfr # 41748250
- Zoro # G222973462
product price:Â
$
91.79
/ea
Key Features
Depth
1.3 in
Length
3.1 in
Width
11.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41748250
- Zoro #
- G222973462
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Depth
- 1.3 in
- Length
- 3.1 in
- Width
- 11.8 in
Details
- Item
- Toilet Paper Holder
- Color
- Brushed Gold Optic
Description
Double toilet roll holder by hansgrohe in brushed gold optic With the hansgrohe AddStoris Double Toilet Roll Holder , the bathroom is both functional and visually enhanced. The elegant holder holds two toilet paper rolls. The modern and reduced design impresses with a clear, expressive design. It fits particularly well with geometric bathroom fittings, such as the hansgrohe line Metropol. Nice that the hansgrohe quality keeps what the high-quality design promises: the AddStoris toilet roll holder is made of metal and therefore particularly durable. This helps in the sustainable use of resources and reduces the plastic content in the environment. The brushed gold surface is easy to clean. It corresponds to the color of the hansgrohe special surfaces for fittings (FinishPlus). So everything fits together perfectly. Easy to install. The double toilet roll holder is reliably attached to the wall with two screws. The drilling distance is 0.9 in.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.