Shop HANSGROHE

AddStoris Towel Bar, 24" in Brushed Bronze

  • Mfr # 41747140
  • Zoro # G822973046

product price: 
$
167.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Bronze
Bar Length
2.8 in
Width
25.5 in
Height
1.3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
41747140
Zoro #
G822973046
UPC #
-
Country of Origin
Unknown

Dimensions

Bar Length
2.8 in
Width
25.5 in
Height
1.3 in

Details

Color
Brushed Bronze
Item
Towel Bar

Description

Designer towel rail by hansgrohe in brushed bronze With the AddStoris towel rail from hansgrohe the bathroom is both functional and visually enhanced. On the approx. 25 in wide bar, the towel is always at hand and quickly dried. The modern and reduced design impresses with a clear, expressive design. It fits particularly well with geometric bathroom fittings, such as the hansgrohe line Metropol. Nice that the hansgrohe quality keeps what the high-quality design promises: the AddStoris towel rail is made of metal and therefore particularly durable. This helps in the sustainable use of resources and reduces the plastic content in the environment. The brushed surface in bronze is Easy to clean. It corresponds to the colour of the hansgrohe special surfaces for fittings (FinishPlus). So everything fits perfectly together. Easy to install. The towel rail is reliably attached to the wall by a total of four screws. The drilling distance on both sides is 0.9 in each.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.