Allegro E Gourmet HighArc Kitchen Faucet, 2-Spray Pull-Down, 1.75 GPM in Stainless Steel Optic
- Mfr # 04066860
- Zoro # G822973060
product price:Â
$
1,310.99
/ea
Free Shipping & Returns
Key Features
Depth
14.8 in
Length - Drains
12.6 in
Color - Drains
Stainless Steel Optic
Width
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 04066860
- Zoro #
- G822973060
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Depth
- 14.8 in
- Length - Drains
- 12.6 in
- Width
- 4.5 in
Details
- Color - Drains
- Stainless Steel Optic
- Item
- Kitchen Faucet
Description
Allegro kitchen faucets exude both aesthetic and functional beauty, bringing warm hospitality to the heart of your home. Bring a new element to your kitchen with these eye-catching and unique faucets. The transitional design gives home owners, and interior designers alike, a range of possibilities when it comes to choosing this faucet for nearly every kind of kitchen. Would you like to be able to enjoy your kitchen faucet year-round without stressing over the chore of cleaning the inevitable build-up of dirt and grime? The good news is Allegro faucets are all equipped with QuickClean technology, this means that removing dirt and lime buildup is as Easy as rubbing it away with the fingers. Products that are clean and well-maintained remain functional and last longer.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.