Shop HANSGROHE
See all product information
Create Account
Allegro N HighArc Kitchen Faucet, 2-Spray Pull-Down, 1.75 GPM in Matte Black
- Mfr # 71843671
- Zoro # G122973722
product price:Â
$
992.99
/ea
Free Shipping & Returns
Key Features
Width
4.5 in
Color - Drains
Matte Black
Depth
15.8 in
Length - Drains
9.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71843671
- Zoro #
- G122973722
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Kitchen Faucet
- Color - Drains
- Matte Black
Dimensions
- Width
- 4.5 in
- Depth
- 15.8 in
- Length - Drains
- 9.9 in
Description
Timeless design and quality in your kitchen with the Allegro N transitional design that blends harmoniously into any kitchen. The sleek, ergonomic handle design offers great ease of use and can also be operated safely with soapy hands. Thanks to the high-quality mounting components, the installation of your new faucet is simple and safe. The tested connection hoses are flexible and temperature-resistant. QuickClean technology cleans the kitchen faucet quickly and MagFit keeps the hand spray safe and secure in the faucet spout.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.