Shop HANSGROHE
See all product information
Create Account
Aquno Select HighArc Kitchen Faucet, 3-Spray Pull-Down with sBox, 1.75 GPM in Polished Nickel
- Mfr # 73831831
- Zoro # G222973004
product price:Â
$
1,188.99
/ea
Free Shipping & Returns
Key Features
Color - Drains
Polished Nickel
Width
9.5 in
Depth
15.4 in
Length - Drains
10.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 73831831
- Zoro #
- G222973004
- UPC #
- -
- Country of Origin
- Unknown
- Color - Drains
- Polished Nickel
- Item
- Kitchen Faucet
Dimensions
- Width
- 9.5 in
- Depth
- 15.4 in
- Length - Drains
- 10.2 in
Description
The striking high arc spout stands out and emphasises the synergy between angles and curves. The adjustment on the pull-out spout guarantees the spray type that's right for your project. Simply switch between the laminar and shower spray using the lockable button. With the Select function on the faucet's base, a simple touch of a button is all it takes to switch to the flat, gentle vegetable shower. The faucet also features a single-lever handle on the side for turning the water on and off and controlling the temperature. The included sBox makes it easy to pull out the hose, which is safely retracted and stored under the sink after use. The high arc spout boasts a radius that can be set to prevent it swivelling beyond the sink.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.