Shop HANSGROHE
See all product information
Create Account
Aquno Select Kitchen Faucet, 2-Spray Pull-Out, 1.75 GPM in Polished Nickel
Mfr # 73836831
Zoro # G622971662
product price:Â
$
1,233.99
/ea
Free Shipping & Returns
Key Features
Length - Drains
9.9 in
Color - Drains
Polished Nickel
Depth
11.1 in
Width
8.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 73836831
- Zoro #
- G622971662
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Length - Drains
- 9.9 in
- Depth
- 11.1 in
- Width
- 8.5 in
Details
- Color - Drains
- Polished Nickel
- Item
- Kitchen Faucet
Description
The Aquno Select kitchen faucet features a linear look with its L-shaped spout. The angled spout highlights the precise angles of the overall design, so it can be perfectly matched with your cabinets and other interior design elements. The Aquno Select's spout features a pull-out function with laminar spray. It is easy to switch to the flat SatinFlow spray with the simple touch of the Select button on the faucet's base.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov