Shop HANSGROHE
See all product information
Create Account
Aquno Select Kitchen Faucet, 2-Spray Pull-Out with sBox, 1.75 GPM in Brushed Gold Optic
- Mfr # 73830251
- Zoro # G122973432
product price:Â
$
1,313.99
/ea
Free Shipping & Returns
Key Features
Color - Drains
Brushed Gold Optic
Width
8.5 in
Depth
11.1 in
Length - Drains
9.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 73830251
- Zoro #
- G122973432
- UPC #
- -
- Country of Origin
- Unknown
- Color - Drains
- Brushed Gold Optic
- Item
- Kitchen Faucet
Dimensions
- Width
- 8.5 in
- Depth
- 11.1 in
- Length - Drains
- 9.9 in
Description
The Aquno Select kitchen faucet features a linear look with its L-shaped spout. The angled spout highlights the precise angles of the overall design, so it can be perfectly matched with your cabinets and other interior design elements. The Aquno Select's spout features a pull-out function with laminar spray. It is easy to switch to the flat SatinFlow spray with the simple touch of the Select button on the faucet's base. The included sBox - the hose extension with safe storage under the sink - allows for a larger working radius.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.