Shop HANSGROHE
See all product information
Create Account
C Accessories Towel Ring in Rubbed Bronze
- Mfr # 06095920
- Zoro # G522973698
product price:Â
$
297.99
/ea
Free Shipping & Returns
Key Features
Height
8.3 in
Width
7 in
Bar Length
2 in
Color
Rubbed Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 06095920
- Zoro #
- G522973698
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Towel Holder
- Color
- Rubbed Bronze
Dimensions
- Height
- 8.3 in
- Width
- 7 in
- Bar Length
- 2 in
Description
Accessories by hansgrohe are here to be the perfect match to your bathroom style. The C Accessory collection perfectly matches multiple bath collections such as Metris C, Talis C, and Swing C. There are 4 available finishes: Chrome, Brushed Nickel, Polished Nickel, and Rubbed Bronze to perfectly match your design aesthetic.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.