Zoro Homepage

Croma 220 AIR 1-Jet Showerhead 2.5 GPM

  • Mfr # 26465821

  • Zoro # G312373325


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Length
11.42 in
Width
10.31 in
Depth
3.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26465821
Zoro #
G312373325
UPC #
4011097717067
Country of Origin
Unknown

Dimensions

Length
11.42 in
Width
10.31 in
Depth
3.54 in

Description

  • •107 no-clog spray channels
  • •Spray modes: RainAir
  • •Flow Rate: 2.5 GPM
  • •fully chrome-plated spray disc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.